Shop All Pet Crates & Carriers
Feedingtime
CL 60445 Lucky Dog 52 in. x 4 ft. x 4 ft. Pet Resort
Mfr # FE30253
Zoro # G203928122
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Feedingtime
- MFR # FE30253
- Zoro # G203928122
- UPC # 657248299484
- Country of Origin China
- Category Pet Crates & Carriers
Description
Features
- Lucky dog 52 in. X 4 ft. X 4 ft. Pet resort
- Quick to set up & use
- Great for basement
- Deck or patio or on the go
- Water proof cover helps to protect your pet from the elements
- Lockable latch keeps pet secure
- 100% steel has a black powder coat finish
- Along with the striped cover valance, included
- Fits well into virtually any surroundings
- Always anchor your resort appropriately to keep pet safe
- No tools are required for assembly.
- Dimension - 39 l x 24.25 w x 7 h in.
- Item weight - 56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tie Rod Drag Link 245-104 For John Deere Most 102, 105, 115 Gy21250 (245-104)
- MTD Belt-Deck A Sec (954-05103)
- WARNER 8" 1/8‐Notched Plastic Adhesive Spreader (11079)
- WESTWARD Hose To Pipe Adapter, Male/Female (4KG83)
- MILLER MFG Pet Lodge Double Door Crate SMALL (2321-S)
- MILLER MFG Pet Lodge Double Door Crate MEDIUM (2321-M)
- WORLD MARKETING OF AMERICA World Marketing EUH341 1500W Comfort Glow Milk house Style Heater (193728)
- WOOD SHUTTER HARDWARE Wood Shutter Hardware 30-14-88280R Scroll Dog with Lag Bolt Powder Coated Value Pack; Black (30-14-88280R)
- MIDWEST METALS DOG CRATE MED 36X23X25"" (836)
- CARE FREE ENZYMES Care Free Enzymes CF98555 Martin House Protector 16 oz (CF98555)
- MIDWEST Dog Single Door i-Crate Black 30" x 19" x 21" (I-1530)
- Feedingtime Pet Crates & Carriers