Shop All Hanging Work Lights
Federal Signal
Work Light, Rectangular, LED, 1.0A, 12VDC
Mfr # FR6LEDSCENE
Zoro # G4817832
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Lamp Type LED
- Width 4-13/32"
- Overall Height 6 in
- Housing Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # FR6LEDSCENE
- Zoro # G4817832
- UPC # 604586788385
- Country of Origin Taiwan, Province of China
- Category Hanging Work Lights
Dimensions
Width | 4-13/32" |
Overall Height | 6 in |
Length | 1-5/16" |
Overall Width | 4 in |
Details
Item | Vehicle Work Light |
Voltage | 12V DC |
Lamp Type | LED |
Housing Color | Amber |
Current Drawn | 1.0 A |
Housing Material | Polycarbonate |
Light Output | Not Rated |
Lens Color | Clear |
Base Material | Polycarbonate |
Includes | Gasket, Screws |
Application | Exterior |
Lens Design | Rectangular |
Lens Material | Polycarbonate |
Lighting Technology | LED |
Mount Type | Grommet |
Current | 1.0A |
Mount Style | Surface |
Use Location | Exterior |
Head Shape | Rectangular |
Description
Vehicle Work Light, IP Rating Not Applicable, Mount Type Grommet, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 6 in, Head Shape Rectangular, Overall Width 4 in, Mount Style Surface, Base Material Polycarbonate, Current 1.0A, Housing Color Amber, Housing Material Polycarbonate, Includes Gasket, Screws, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 774009 replacement light bulb lamp (774009 BULBRITE)
- MAGLITE Mag-Lite Mini Pro Flashlight, 2 Aa, Black (MA388488)
- ILC Replacement for COLEMAN 5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP (5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP C)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- FEDERAL SIGNAL Mini Light Bar, LED, Amber, Permanent (NVG10-4AF)
- BAYCO BAYCO Work Light Lamp (SL-513-BULB)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW520)
- J.W. SPEAKER LED Worklamp, Flood Pattern, 12/24V (1501641)
- STREAMLIGHT Strion LED Hl - Light Only - Blue (74768)
- GROZ Worklight, LED, Aluminum Body (55020)
- Federal Signal Hanging Work Lights