Shop All Strobe and Flashing Lights
Federal Signal
Warning Light Wall Mount Bracket, Gray
Mfr # LWMB2
Zoro # G1442052
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 6 in
- Includes Wall Mounting Bracket, Backplate and Mounting Screws
- Features Can be Wired Through Back of Bracket for Electrical Box Mounting or Through Threaded Hole in Base for External 1/2 in Conduit Connection, Suitable for Type 3R Applications in Ordinary (non Division 1/Division 2) Indoor/Outdoor Environments
- Mounting (F) Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # LWMB2
- Zoro # G1442052
- UPC # 782979253808
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 6 in |
Depth | 5 7/8 in |
Width | 6 3/8 in |
Details
Item | Warning Light Wall Mount Bracket |
Color | Gray |
Includes | Wall Mounting Bracket, Backplate and Mounting Screws |
Features | Can be Wired Through Back of Bracket for Electrical Box Mounting or Through Threaded Hole in Base for External 1/2 in Conduit Connection, Suitable for Type 3R Applications in Ordinary (non Division 1/Division 2) Indoor/Outdoor Environments |
Mounting | (F) Pipe |
Description
Warning Light Wall Mount Bracket, Color Gray, Mounting (F) Pipe, Width 6 3/8 in, Depth 5 7/8 in, Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- GLOVE GUARD Utility Guard® clip, High Vis Yellow (7441HVYW)
- MSA SAFETY V-Gard Full Brim Hard Hat, Slotted, Type 1, Class E, Fas-Trac Ratchet Suspension, White (475369)
- SIGNMISSION No Parking From-to W/ Blank Space Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22890 (A-1824-22890)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-120G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Red, 24VAC/DC (191XL-024R)
- FEDERAL SIGNAL Warning Light, LED, Amber/White, PC, 0.6A (MPSW9-AW)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-120R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TP-A)
- Federal Signal Safety Alarms and Warnings