Shop All Automotive Warning & Marker Lights
Federal Signal
Warning Light, Strobe Tube, Red, 120VAC
Mfr # 141ST-120R
Zoro # G0965045
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Lamp Type Strobe Tube
- Lens Color Red
- Input Voltage 120 V AC
- Light Output 100,000 Candela
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 141ST-120R
- Zoro # G0965045
- UPC # 782979288404
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Diameter | 5 1/2 in |
Height | 5 1/4 in |
Details
Item | Warning Light |
Voltage | 120V AC |
Lamp Type | Strobe Tube |
Lens Color | Red |
Input Voltage | 120 V AC |
Light Output | 100,000 Candela |
Current Drawn | 0.06A AC |
Color | Red |
Housing Material | Polycarbonate |
Mounting | (F) 1/2 in NPT or Surface |
Includes | Removable Strobe |
Standards | UL, CSA |
Lamp Life | 4,000 hr |
Rating | NEMA 3R |
Flashes per Minute | 80 |
Lens Design | Fresnel |
Operating Temp. | -31 Degrees to 150 Degrees F |
Power Source | 120V AC |
Lens Material | Polycarbonate |
Application | Indoor/Outdoor |
Lamp Life (Hours) | 4,000 hr. |
Material | polycarbonate |
Description
Warning Light, Color Amber, Blue, Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 100,000 Candela, Lamp Life 4,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT or Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 3R, Power Source 120V AC, Current Drawn 0.06A AC, Height 5 1/4 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 58240 (58240)
- POWERDRIVE Adapter, 3-Way, 12 V DC, w/ USB Port (PD9211USBBL)
- NGK Iridium Ix Spark Plug(Pr-Ea/Bx-4), 6509 (6509)
- ORALITE Consp Tape, Truck and Trailer, 2"X0.33Yd (18396)
- FEDERAL SIGNAL Corner Warning LED Light, Exterior Mount (416900Z-RW)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3P-120A)
- FEDERAL SIGNAL Status Indicator, Steady Burn LED, 120VAC (MSL2-120AR)
- FEDERAL SIGNAL Warning Light, Incandescent, Amber, 120VAC (225-120A)
- FEDERAL SIGNAL LED BEACON (462250-02)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP6-120A)
- GROTE LIGHTING EMERGENCY LIGHTING YELLOW MEDIUM DOME LE (78863)
- Federal Signal Automotive Warning & Marker Lights