Shop All Automotive Warning & Marker Lights
Federal Signal
Warning Light, Strobe Tube, Amber, 12VDC
Mfr # 141ST-012A
Zoro # G0558756
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Strobe Tube
- Voltage 12V DC
- Input Voltage 12 V DC
- Light Output 100,000 Candela
- Current Drawn 0.18A DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 141ST-012A
- Zoro # G0558756
- UPC # 782979288008
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 5 in |
Diameter | 5 1/2 in |
Details
Item | Warning Light |
Lamp Type | Strobe Tube |
Voltage | 12V DC |
Input Voltage | 12 V DC |
Light Output | 100,000 Candela |
Current Drawn | 0.18A DC |
Color | Amber |
Housing Material | Polycarbonate |
Mounting | Surface |
Includes | Removable Strobe |
Standards | UL |
Lens Material | Polycarbonate |
Operating Temp. | -31 Degrees to 150 Degrees F |
Power Source | 12V DC |
Lamp Life | 4,000 hr |
Flashes per Minute | 80 |
Lens Design | Fresnel |
Rating | NEMA 3R |
Application | Indoor/Outdoor |
Material | polycarbonate |
Lamp Life (Hours) | 4,000 hr. |
Description
Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 100,000 Candela, Lamp Life 4,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 3R, Power Source 12V DC, Current Drawn 0.18A DC, Height 5 in, Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Duralite, D065003 (D065003)
- BEP MARINE SPDT Chrome Plated Toggle Switch - (ON)/OFF/(ON) (1002004)
- KEN-TOOL Haldex Slack Adjuster (33205)
- ILC Replacement For Toyota, 4Fgl14 Year 1978 Starter (4FGL-14 YEAR: 1978 STARTER)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3M-012-048A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3P-012-048A)
- FEDERAL SIGNAL Turn Lamp, LED, Amber, 6-13/32 in. L (607106-02SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red, (LP3M-120R)
- FEDERAL SIGNAL Lo Prof Mini Strobe, Blu, Perm, Strobe Tube (LP6-012-048B)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-BW)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3M-012-048R)
- Federal Signal Automotive Lighting