Shop All Automotive Warning & Marker Lights
Federal Signal
Warning Light, Strobe, Red, 120VAC
Mfr # 151XST-S120R
Zoro # G7123392
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Strobe Tube
- Voltage 120VAC
- Light Output 520,000 Candela
- Color Red
- Current Drawn .35A AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 151XST-S120R
- Zoro # G7123392
- UPC # 782979229971
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Width | 6 13/25 in |
Height | 9 1/4 in |
Diameter | 5 1/2 in |
Details
Item | Warning Light |
Lamp Type | Strobe Tube |
Voltage | 120VAC |
Light Output | 520,000 Candela |
Color | Red |
Current Drawn | .35A AC |
Housing Material | Aluminum |
Mounting | Surface |
Includes | Dome Guard |
Standards | cUL, UL |
Lens Design | Screw-on Dome |
Lamp Life | 10,000 hr |
Lens Material | Glass |
Operating Temp. | -67 Degrees to 150 Degrees F |
Flashes per Minute | 80 |
Power Source | 120V AC |
Rating | Type 4X, IP66, IP69K |
Application | Indoor/Outdoor |
Material | glass |
Lamp Life (Hours) | 10,000 hr. |
Description
Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 520,000 Candela, Lamp Life 10,000 hr, Lens Design Screw-on Dome, Lens Material Glass, Housing Material Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn .35A AC, Width 6 13/25 in, Height 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Green, 2"x5 yd. (3437)
- FIDDES & SONS Fiddes Supreme Wax Polish 400 MLLight (FIDSUPLT)
- AUTOTEX Wiper Blade, Heavy Duty, 13.6mm And 17mm (78-36)
- SEACHOICE Replacement Nut For Steering Wheel, 12mm (28431)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L (607124-05SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3M-012-048R)
- FEDERAL SIGNAL Beacon Light, Pipe/Permanent, 5-45/64 in H (420222-02)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3T-120R)
- FEDERAL SIGNAL Beacon Light, 12/24VDC, Black Housing (220260-02)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Blue, 120VAC (141ST-120B)
- TRUCK-LITE Bracket Mount, Used In Rectangular Shape Lights, Black Steel, 2 Screw Bracket Mount (42722)
- Federal Signal Automotive Lighting