Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Red, Strobe Tube, 24VDC
Mfr # 27XST-024R-MOD
Zoro # G2949226
product price: $1,830.99
/ea
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Strobe Tube
- Power Source 24V DC
- Lamp Life 10,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 27XST-024R-MOD
- Zoro # G2949226
- UPC # 782979232544
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 14 9/16 in |
Width | 8 13/16 in |
Diameter | 8 13/16 in |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Strobe Tube |
Power Source | 24V DC |
Lamp Life | 10,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | Cast Aluminum |
Standards | cUL, Marine, UL |
Current Drawn | 1.90A DC |
Lens Design | Fresnel |
Rating | NEMA 4X |
Mounting | Ceiling, Pendant, Wall |
Light Output | 850 Candela |
Operating Temp. | -67 Degrees to 150 Degrees F |
For Use With | Mine, Chemical Plant, Security, Oil Rig, Refinery |
Features | Explosion Proof, Corrosion Resistant |
Voltage | 24 V DC |
Connection Type | Wired |
Audible Alarm Type | Visual |
Description
Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 850 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Aluminum, Mounting Ceiling, Pendant, Wall, Operating Temp. -67 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 24V DC, Current Drawn 1.90A DC, Width 8 13/16 in, Height 14 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Herringbone" Coir Boot Scraper Brush, 2.5 by 12 by 13-Inch (10-100-009)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-XL)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, Met, PK25 (3AZ37)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 2XL (75-3207-XXL)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP1-120A)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (191XL-120-240R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3TL-024A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TC-A)
- FEDERAL SIGNAL Strobe, 120VAC, Pipe Mount, Blue (131ST-120B)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- Federal Signal Strobe and Flashing Lights