Shop All Automotive Warning & Marker Lights
Federal Signal
Warning Light, Red, Strobe Tube, 120VAC
Mfr # 27XST-120R-MOD
Zoro # G9082823
product price: $2,172.99
/ea
Free Shipping & Returns
$2,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Strobe Tube
- Voltage 120VAC
- Lens Color Red
- Input Voltage 120 V AC
- Light Output 850 Candela
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 27XST-120R-MOD
- Zoro # G9082823
- UPC # 782979232612
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 14 9/16 in |
Width | 8 13/16 in |
Diameter | 8 13/16 in |
Details
Item | Warning Light |
Lamp Type | Strobe Tube |
Voltage | 120VAC |
Lens Color | Red |
Input Voltage | 120 V AC |
Light Output | 850 Candela |
Color | Red |
Current Drawn | 1.14A AC |
Housing Material | Aluminum |
Mounting | Ceiling, Pendant, Wall |
Standards | cUL, Marine, UL |
Lamp Life | 10,000 hr |
Operating Temp. | -67 Degrees to 150 Degrees F |
Lens Design | Fresnel |
Flashes per Minute | 80 |
Power Source | 120V AC |
Lens Material | Polycarbonate |
Rating | Type 4X, IP66, IP69K |
Application | Oil Rigs; Mines; Refineries; Chemical Plants |
Lamp Life (Hours) | 10,000 hr. |
Material | polycarbonate |
Description
Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 850 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Aluminum, Mounting Ceiling, Pendant, Wall, Operating Temp. -67 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 1.14A AC, Width 8 13/16 in, Height 14 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKER STATE Engine Oil, 30W, Heavy-Duty, 1 Qt. (550035190)
- STENS Carburetor Kit For Kohler CH440-0011, CH440-0015, CH440-0016 (055-806)
- BENDIX Valve, Check, Brake, Sc-3, Female Inlet-Male Outlet, 1/2 Inlet, 1/2 Outlet (800372)
- VELVAC Radiator Cap, 3/4" Deep, Stant#10228 (10228)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3E-120R)
- FEDERAL SIGNAL Warning Light, LED, Amber, Surface, Rect, 5 L (LP1-012A)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L (607124-05SB)
- FEDERAL SIGNAL Stop-Turn-Tail Lamp, LED, Red, 4-5/16 in. L (607100-04SB)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Blue, 120VAC (141ST-120B)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-B)
- GROTE Marker Lamp, 2-1/2 In, PC Rated, LED, Red (47232)
- Federal Signal Automotive Lighting