Shop All Automotive Work & Scene Lighting
Federal Signal
Warning Light, LED, White, PC, 0.7A
Mfr # MPSC-W
Zoro # G4859570
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/32"
- Depth 15/16 in
- Standards CCR Title 13, Class B
- Length 4-1/64"
- Power Source 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # MPSC-W
- Zoro # G4859570
- UPC # 604586787791
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Width | 3/32" |
Depth | 15/16 in |
Length | 4-1/64" |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Diameter Not Applicable, Overall Depth 15/16 in, IP Rating IP67, Maximum Brightness Not Applicable, Series HighLighter, Number of Flash Patterns 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Rubber Boot, 1112680497 (1112680497)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 7-7/8" W (SL1327)
- HI-RUN ATV Tire, 22x11-8, 2 Ply, Knobby (WD1062)
- VIAIR 18 NPTM to 18 Airline 90 Degree Swivel Elbow Fitting DOT Approved, 2PK (11842)
- FEDERAL SIGNAL ICON Series Work Light, 3.5-inch, 1330 Lumen, Square (ICS35-SQ)
- FEDERAL SIGNAL ICON Series Work Light, 3-inch, 1100 Lumen, Square (ICS3-SQ)
- FEDERAL SIGNAL ICON Series Work Light, 3.5-inch, 1440 Lumen, Round (ICS35-RND)
- FEDERAL SIGNAL LED Scene Light COM9,1730 Raw Lumen (COM9-B)
- FEDERAL SIGNAL ICON Series Work Light, 3-inch, 1100 Lumen, Round (ICS3-RND)
- FEDERAL SIGNAL ICON Series Work Light, 4.3-inch, 2700 Lumen, Square (ICS43-SQ)
- ECCO Strobe Light, 8 LED, Clear Lens (ED3788AC)
- Federal Signal Automotive Lighting