Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, LED, Red/White, PC, 0.6A
Mfr # MPSW9-RW
Zoro # G4866762
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-31/64"
- Height 1 1/2 in
- Depth 1 1/2 in
- Standards CCR Title 14, NFPA 1901
- Power Source 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # MPSW9-RW
- Zoro # G4866762
- UPC # 604586787661
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Width | 1-31/64" |
Height | 1 1/2 in |
Depth | 1 1/2 in |
Length | 5 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Red/White, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 5 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 1/2 in, IP Rating IP67, Maximum Brightness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- BRADY Lockout Padlock, KA, Purple, 1-3/4"H, PK3 (123340)
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-938)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM200A)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (151XST-120A)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.45A (G-STR-120-D-R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TS-A)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Green, 4 Flash Patterns (LP22LED-090-240G)
- MILWAUKEE TOOL STICK LIGHT LED 12V CRDLS-TOOL ONLY (ML2351-20)
- Federal Signal Strobe and Flashing Lights