Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, LED, Red/Amber, PC, 2.0A
Mfr # FR9C-RA
Zoro # G4878848
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 5/16 in
- Width 6-1/32"
- Depth 1 3/8 in
- Standards CA T13
- Color Red/Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # FR9C-RA
- Zoro # G4878848
- UPC # 604586788453
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 6 5/16 in |
Width | 6-1/32" |
Depth | 1 3/8 in |
Length | 10 3/16 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 10 3/16 in, Overall Diameter Not Applicable, Overall Height 6 5/16 in, Overall Depth 1 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Vehicle Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Welding Shoe Protector (38505MW)
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (U1-0066-RA_4x14)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R) (L05NLNLVCXXXL)
- SINGER SAFETY Vibration Compound, 5Gallon (23000105)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TM-A)
- FEDERAL SIGNAL Dome Guard, 4.50" W, 4.50" D, 6.17" H (SLMDG4)
- FEDERAL SIGNAL Warning Light, Amber, Strobe Tube, 120VAC (27XST-120A-MOD)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe Tube, Red (151XST-120R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3M-120B)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- Federal Signal Safety Alarms and Warnings