Shop All Automotive Warning & Marker Lights
Federal Signal
Warning Light, LED, Red, 120VAC
Mfr # 191XL-S120240R
Zoro # G6409627
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 120 to 240VAC
- Current Drawn .21/.13A AC
- Color Red
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 191XL-S120240R
- Zoro # G6409627
- UPC # 782979230205
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Width | 6 13/25 in |
Height | 9 1/4 ft |
Diameter | 5 1/2 in |
Details
Item | Warning Light |
Lamp Type | Led |
Voltage | 120 to 240VAC |
Current Drawn | .21/.13A AC |
Color | Red |
Housing Material | Aluminum |
Mounting | Surface |
Includes | Dome Guard |
Standards | cUL, UL |
Rating | Type 4X, IP66, IP69K |
Lens Material | Glass |
Lens Design | Screw-on Dome |
Flashes per Minute | 60 |
Power Source | 120/240V AC |
Operating Temp. | -58 Degrees to 150 Degrees F |
Lamp Life | 60,000 hr |
Material | glass |
Lamp Life (Hours) | 50,000 hr. |
Description
Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60, Lamp Life 60,000 hr, Lens Design Screw-on Dome, Lens Material Glass, Housing Material Aluminum, Mounting Surface, Operating Temp. -58 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120/240V AC, Current Drawn .21/.13A AC, Width 6 13/25 in, Height 9 1/4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO INDUSTRIES WATER PUMP 5.3GPM, QA, 12V, 75PSI, VS (55AQUAJET-ARV)
- DB ELECTRICAL New Starter For Mitsubishi Lift Truck Fd-35A Fd-35A-D Fd-35Ab-D Fd-35At 920670 (410-48014)
- DORMAN HD SOLUTIONS Latch Kit, Hood, Lh Or Rh, Exc Ball Style, Includes Latch (315-5401CD)
- PUR Air Filter For Dodge Journey (57-49016)
- FEDERAL SIGNAL Wide Angle Light, LED, 12/24VDC, Amber (MPSW9-A)
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, Blue, 5 In (MPS650-BB)
- FEDERAL SIGNAL Warning Light, LED, Red, Surf, Rect, 5 In L (LP1-012R)
- FEDERAL SIGNAL Scene Light, Fresnel, LED, 584 lm, 12VDC (QL73LEDSCENE)
- FEDERAL SIGNAL Corner Warning LED Light, Exterior Mount (416900Z-RW)
- FEDERAL SIGNAL Lightbar, LED, Flat, 24 LEDs, 8 Heads (SL8S-A)
- MAXXIMA Courtesy Light, Round (M09300WCL)
- Federal Signal Automotive Lighting