Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, LED, Green, Surface, Rect, 5 L
Mfr # LP1-012G
Zoro # G4828345
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Power Source 12V DC
- Lens Material Polycarbonate
- Flashes per Minute 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP1-012G
- Zoro # G4828345
- UPC # 782979201458
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 2 5/8 in |
Width | 2 3/8 in |
Depth | 5.1" |
Details
Item | Warning Light |
Color | Green |
Lamp Type | Led |
Power Source | 12V DC |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | Polycarbonate |
Standards | UL |
Current Drawn | 0.18A |
Mounting | Surface |
Includes | Pigtail, Gasket, Mounting Hardware |
Rating | 4X, IP65 |
Lens Design | Rectangular |
Voltage | 12 V DC |
For Use With | Security, Assembly Line, Automated Guided Vehicle, Forklift, Control Panel, Wall |
Features | Water Resistant, Dust Resistant |
Audible Alarm Type | Visual |
Description
Warning Light, Color Green, Lamp Type LED, Flashes per Minute 80, Lens Design Rectangular, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Rating 4X, IP65, Power Source 12V DC, Current Drawn 0.18A, Width 2 3/8 in, Height 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- NMC Caution Sound Horn Proceed Slowly Sign, C608A (C608A)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, 12PK (N9696L)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM100A)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Red, 120V (225XST-120R)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (VALS-120R)
- EATON Mounting Base, 40mm, 6-3/16" H (SL4-FMS-100)
- Federal Signal Safety Alarms and Warnings