Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, LED, Blue/Amber, PC, 0.6A
Mfr # MPSW9-BA
Zoro # G4820818
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-31/64"
- Height 1 1/2 in
- Depth 1 1/2 in
- Standards CCR Title 14, NFPA 1901
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # MPSW9-BA
- Zoro # G4820818
- UPC # 604586787616
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Width | 1-31/64" |
Height | 1 1/2 in |
Depth | 1 1/2 in |
Length | 5 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Blue, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 5 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 1/2 in, IP Rating IP67, Maximum Brightness Not Applicable, Series HighLighter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Biohazard Step On Waste Can, 6 Gallon Capacity, Polyethylene, Red, 13 1/2 in Width x 16 in Height (943BIO)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Orange, 100 Pairs (SMF-30)
- PYRAMEX Full Brim Hard Hat, Ratchet (4-Point), White (HP54116)
- GARDNER BENDER Fire-Gard, Fireblocking Foam (FBF-112)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3TL-120R)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP1-120A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM200R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- VITALITE Warning Light, Red, LED, 5-1/8" D, 6-1/4" H (121SLED-120R-M1)
- Federal Signal Safety Alarms and Warnings