Shop All Automotive Warning & Marker Lights
Federal Signal
Warning Light, LED, Amber, Surface, Rect, 5 L
Mfr # LP1-012A
Zoro # G3010323
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Includes Pigtail, Gasket, Mounting Hardware
- Mounting Surface
- Height 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LP1-012A
- Zoro # G3010323
- UPC # 782979201427
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 2 5/8 in |
Width | 2 3/8 in |
Depth | 5.1" |
Details
Item | Warning Light |
Color | Amber |
Lamp Type | Led |
Includes | Pigtail, Gasket, Mounting Hardware |
Mounting | Surface |
Standards | UL |
Current Drawn | 0.18A |
Lens Material | Polycarbonate |
Housing Material | Polycarbonate |
Lens Design | Rectangular |
Flashes per Minute | 80 |
Rating | 4X, IP65 |
Power Source | 12V DC |
Description
Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 80, Lens Design Rectangular, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Rating 4X, IP65, Power Source 12V DC, Current Drawn 0.18A, Width 2 3/8 in, Height 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40013 (355-40013)
- NGK 92924 Laser Iridium Spark Plug (92924)
- LANG TOOLS 4-in-1 Brake Caliper Spreader (279)
- GROTE Primary Wire, 18 Gauge, Orange, 100ft.Spool (87-9012)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (141ST-120R)
- FEDERAL SIGNAL Warning Light, Red, Strobe Tube, 120VAC (27XST-120R-MOD)
- FEDERAL SIGNAL Flashing LED Light, LED, Amber, 6-13/32in L (607101-02SB)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Blue (131DST-120B)
- FEDERAL SIGNAL Beacon Light, Open Style, 5-45/64 in. H (420223-02)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3E-120A)
- GROTE Clearance Marker Light, LED, Red (49262)
- Federal Signal Automotive Lighting