Shop All Automotive Warning & Marker Lights
Federal Signal
Warning Light, Incandescent, Red, 120VAC
Mfr # 225-120R
Zoro # G2600245
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 120V AC
- Lamp Type Incandescent
- Mounting (F) 1/2 in NPT
- Height 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 225-120R
- Zoro # G2600245
- UPC # 782979390244
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 7 1/4 in |
Diameter | 5 1/2 in |
Details
Item | Warning Light |
Color | Red |
Voltage | 120V AC |
Lamp Type | Incandescent |
Mounting | (F) 1/2 in NPT |
Standards | cUL, UL |
Light Output | 1000 Candela |
Flashes per Minute | 90 |
Current Drawn | 0.22A AC |
Rating | IP66, NEMA 4X |
Lens Design | Dome |
Lamp Life | 1,000 hr |
Operating Temp. | 31 Degrees to 150 Degrees F |
Housing Material | Cast iron |
Lens Material | Polycarbonate |
Power Source | 120V AC |
Description
Warning Light, Color Red, Lamp Type Incandescent, Flashes per Minute 90, Light Output 1000 Candela, Lamp Life 1,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Iron, Mounting (F) 1/2 in NPT, Operating Temp. 31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.22A AC, Height 7 1/4 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Frame Strap, 4 in., Pair (20016GA)
- GATES Classical Section Wrapped V-Belt, A33 (A33)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT339)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Blue (131DST-120B)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (191XL-S120240R)
- FEDERAL SIGNAL Status Indicator, Steady Burn LED, 120VAC (MSL2-120AR)
- FEDERAL SIGNAL Warning Light, LED, Amber, Surface, Rect, 5 L (LP1-012A)
- FEDERAL SIGNAL Warning Light, Red, Strobe Tube, 120VAC (27XST-120R-MOD)
- FEDERAL SIGNAL Beacon Light, Open Style, 5-45/64 in. H (420223-02)
- IDEAL Mdl 63 Gray-Blue 15/Clam, PK15 (30-1163)
- Federal Signal Automotive Lighting