Shop All Automotive Warning & Marker Lights
Federal Signal
Warning Light, Incandescent, Amber, 120VAC
Mfr # 225-120A
Zoro # G1669281
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 120V AC
- Lamp Type Incandescent
- Mounting (F) 1/2 in NPT
- Height 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 225-120A
- Zoro # G1669281
- UPC # 782979390206
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 7 1/4 in |
Diameter | 5 1/2 in |
Details
Item | Warning Light |
Color | Amber |
Voltage | 120V AC |
Lamp Type | Incandescent |
Mounting | (F) 1/2 in NPT |
Standards | cUL, UL |
Lens Material | Polycarbonate |
Lens Design | Dome |
Current Drawn | 0.22A AC |
Lamp Life | 1,000 hr |
Flashes per Minute | 90 |
Rating | IP66, NEMA 4X |
Operating Temp. | 31 Degrees to 150 Degrees F |
Light Output | 1000 Candela |
Power Source | 120V AC |
Housing Material | Cast iron |
Description
Warning Light, Color Amber, Lamp Type Incandescent, Flashes per Minute 90, Light Output 1000 Candela, Lamp Life 1,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Cast Iron, Mounting (F) 1/2 in NPT, Operating Temp. 31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.22A AC, Height 7 1/4 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Trico Wiper Blades, 22-1B (22-1B)
- GARMIN NMEA 2000 Backbone/Drop Cable (1 Ft.) (010-11076-03)
- GEARWRENCH Universal Brake Shoe Retaining Spring Tool (2774D)
- MOPAR SHOCKS & STRUTS-SHOCKS (68144549AF)
- FEDERAL SIGNAL Corner Warning LED Light, Exterior Mount (416910Z-W)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-AW)
- FEDERAL SIGNAL Beacon Light, 12/24VDC, Black Housing (220260-02)
- FEDERAL SIGNAL Beacon Light, LED, 12/24VDC, Clear (220250-05)
- FEDERAL SIGNAL CHROMED PLASTIC BEZEL (QL64MC)
- FEDERAL SIGNAL Perimeter Light, LED, Hood Mt, Blue, 5 In (MPS650-BB)
- ECCO LED Directional Warrning Light (ED5051VDL1-RW-WWG)
- Federal Signal Automotive Warning & Marker Lights