Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Green, Strobe Tube
Mfr # FB24ST-024G
Zoro # G4830240
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 10,000 hr
- Flashes per Minute 80
- Lens Design Fresnel
- Width 4 7/64 in
- Light Output 1,000,000 Candela
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # FB24ST-024G
- Zoro # G4830240
- UPC # 782979216421
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Width | 4 7/64 in |
Depth | 4 7/64 in |
Diameter | 4 7/64 in |
Height | 5 1/4 in |
Description
Warning Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 1,000,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting 1/2 in NPT Pipe or Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 24V DC, Current Drawn 0.7A DC, Width 4 7/64 in, Depth 4 7/64 in, Height 5 1/4 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XL (J140-BRN 3XL REG)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-571)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- FEDERAL SIGNAL Warning Light Replacement Lamp Strobe L (K149130A)
- FEDERAL SIGNAL Ceiling Mount, 6-59/64in.Wx2-57/64in.H (CMXC-SB)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- FEDERAL SIGNAL Warning Light, LED, Amber/White, PC, 0.6A (MPSW9-AW)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3TL-024A)
- WERMA Warning Sounder Light, Black, 2-53/64" dia (11000075)
- Federal Signal Safety Alarms and Warnings