Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Double Flash Strobe, Red
Mfr # 131DST-120R
Zoro # G0376661
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Double Flash Strobe Tube
- Power Source 120V AC
- Lamp Life 10,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 131DST-120R
- Zoro # G0376661
- UPC # 782979285502
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 1/2 in |
Diameter | 5 11/16 in |
Width | 5.7" |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Double Flash Strobe Tube |
Power Source | 120V AC |
Lamp Life | 10,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | Anodized Aluminum |
Standards | UL, CSA |
Operating Temp. | -31 Degrees to 150 Degrees F |
Lens Design | Fresnel |
Light Output | 1200 Candela |
Rating | IP45, NEMA 3R |
Mounting | (F) 1/2 in NPT |
Voltage | 120V AC |
Current Drawn | 0.60A AC |
For Use With | Outdoor, Emergency Vehicle, Vehicle, Maintenance, Utility, Indoor, Industrial, Security |
Features | Corrosion Resistant |
Audible Alarm Type | Visual |
Description
Warning Light, Color Red, Lamp Type Double Flash Strobe Tube, Flashes per Minute 80, Light Output 1200 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Anodized Aluminum, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP45, NEMA 3R, Power Source 120V AC, Current Drawn 0.60A AC, Height 8 1/2 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Marker, 220 Volts, Pk25 (JL22005O)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Btm (GFR3110)
- SAFE HANDLER Lifting Support Weight Belt, XX-Large, Black (BLSH-ES-2XL-2LB)
- 3M Versaflo Hood Assembly W/Inner Collar And Premium Head Suspension, (51131170933)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3P-120G)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SR-A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3PL-024R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (FB2PST-120R)
- Federal Signal Safety Alarms and Warnings