Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Clear, Strobe Tube
Mfr # 154XSTHI
Zoro # G4810141
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Lamp Type Strobe Tube
- Power Source 24V DC
- Lamp Life 10,000 hr
- Lens Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 154XSTHI
- Zoro # G4810141
- UPC # 782979240778
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 9 1/4 in |
Width | 5 1/2 in |
Diameter | 5 1/2 in |
Depth | 5 1/2 in |
Description
Hazardous Location Warning Light, Color Clear, Lamp Type Strobe Tube, Flashes per Minute 60, Light Output 25 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Glass, Housing Material Aluminum, Mounting 3/4 in NPT Pipe, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 24V DC, Current Drawn 0.483A to 0.226A DC, Width 5 1/2 in, Depth 5 1/2 in, Height 9 1/4 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63407 (63407)
- MECHANIX WEAR RDT, Nitrile Disposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, 2XL ( 12 ), 100 PK, Orange (D01-09-012-100)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-120G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-024A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3P-120G)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TS-A)
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A (MPSW9-BA)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM200C)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RBA (125XBRIRBA120A)
- Federal Signal Safety Alarms and Warnings