Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Clear, Strobe Tube
Mfr # 154XST-S12-24C
Zoro # G4793962
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashes per Minute 80
- Diameter 5 1/2 in
- Power Source 24V DC
- Green Environmental Attribute Does Not Contain Methylene Chloride
- Current Drawn 0.6A DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # 154XST-S12-24C
- Zoro # G4793962
- UPC # 782979230045
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Diameter | 5 1/2 in |
Width | 5 1/2 in |
Depth | 5 1/2 in |
Height | 9 1/4 in |
Description
Hazardous Location Warning Light, Color Clear, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 520,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Glass, Housing Material Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 24V DC, Current Drawn 0.6A DC, Width 5 1/2 in, Depth 5 1/2 in, Height 9 1/4 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SR-A)
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A (MPSW9-BA)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- FEDERAL SIGNAL Pendant Mount, 8-51/64in.Wx3-11/64in.H (PMXC-SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3P-120G)
- FEDERAL SIGNAL Strobe, 120VAC, Pipe Mount, Blue (131ST-120B)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20810067)
- Federal Signal Safety Alarms and Warnings