Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Blue, Strobe Tube
Mfr # FB24ST-024B
Zoro # G4848142
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type Strobe Tube
- Power Source 24V DC
- Lamp Life 10,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # FB24ST-024B
- Zoro # G4848142
- UPC # 782979216407
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 1/4 in |
Width | 4 7/64 in |
Depth | 4 7/64 in |
Diameter | 4 7/64 in |
Description
Warning Light, Color Blue, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 1,000,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting 1/2 in NPT Pipe or Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 24V DC, Current Drawn 0.7A DC, Width 4 7/64 in, Depth 4 7/64 in, Height 5 1/4 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Reyclable via KCP RightCycleProgram, PK20 (53899)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- BOLLE SAFETY Safety Glasses, Brown Polycarbonate (ALTUST20M)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2880HS)
- FEDERAL SIGNAL Explosion-Proof Light Mount, 5-1/4" W (PMXC-R-SB)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM200B)
- FEDERAL SIGNAL Warning Light, Amber, Strobe Tube, 120VAC (27XST-120A-MOD)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SR-A)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (191XL-120-240R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TM-A)
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- Federal Signal Safety Alarms and Warnings