Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Blue, Strobe Tube
Mfr # 154XST-012-024B
Zoro # G4876492
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type Strobe Tube
- Power Source 24V DC
- Lamp Life 10,000 hr
- Lens Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 154XST-012-024B
- Zoro # G4876492
- UPC # 782979211426
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 9 1/4 in |
Depth | 5 1/2 in |
Diameter | 5 1/2 in |
Width | 5 1/2 in |
Description
Hazardous Location Warning Light, Color Blue, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 520,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Glass, Housing Material Aluminum, Mounting 3/4 in NPT Pipe, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 24V DC, Current Drawn 0.6A DC, Width 5 1/2 in, Depth 5 1/2 in, Height 9 1/4 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 11ft. Wait..Belt (M630D-BK-PLEAWBW-110)
- EDGE EYEWEAR Replacement Foam Gasket, Black, EVA Foam (9425)
- VIKING High Visibility Vest, Class 3, S, Green (U6155G-S)
- SHOWA Cut A5, 1 PR (XC800L-08)
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A (MPSW9-BA)
- FEDERAL SIGNAL Dome Guard, Black, 8-53/64in.Wx9-7/64in.H (DGXC-SB)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Clear, 120VAC (VALS-120C)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM100B)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.34A (G-STR-230-D-R)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.45A (G-STR-120-D-R)
- Federal Signal Strobe and Flashing Lights