Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Amber, Strobe Tube
Mfr # FB24ST-024A
Zoro # G4771057
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Mounting 1/2 in NPT Pipe or Surface
- Current Drawn 0.7A DC
- Power Source 24V DC
- Depth 4 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # FB24ST-024A
- Zoro # G4771057
- UPC # 782979216391
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 4 7/64 in |
Height | 5 1/4 in |
Width | 4 7/64 in |
Diameter | 4 7/64 in |
Description
Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 1,000,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting 1/2 in NPT Pipe or Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 24V DC, Current Drawn 0.7A DC, Width 4 7/64 in, Depth 4 7/64 in, Height 5 1/4 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 2x4/2x6 Combination Truss Bar Blue Powder Coating (2833)
- CARHARTT High Visibility Zip Up Sweatshirt, XL (104988-BLMXLREG)
- HEXARMOR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11-31002-02)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3PL-120R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TM-A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- WBOX STROBE BLUE 108MA At 12VDC (0E-STROBERPB)
- Federal Signal Safety Alarms and Warnings