Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Amber, Strobe Tube
Mfr # 224XST-024A
Zoro # G4770722
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Strobe Tube
- Power Source 24V DC
- Lamp Life 10,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 224XST-024A
- Zoro # G4770722
- UPC # 782979215554
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 7 1/2 in |
Depth | 5 1/2 in |
Width | 5 1/2 in |
Diameter | 5 1/2 in |
Description
Hazardous Location Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 580,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Aluminum, Mounting 1/2 in NPT Pipe or Surface, Operating Temp. -40 Degrees to 104 Degrees F, Rating IP66, NEMA 4X, Power Source 24V DC, Current Drawn 0.7A DC, Width 5 1/2 in, Depth 5 1/2 in, Height 7 1/2 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-4X)
- KIDDE Pro 210 Fire Extinguisher, 4lb, 2-A, 10-B:C (408-21005779)
- BOLLE SAFETY Safety Glasses, Brown Anti-Fog ; Anti-Static ; Anti-Scratch (40245)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- FEDERAL SIGNAL Warning Light Replacement Lamp Strobe L (K149130A)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Amber (131DST-120A)
- FEDERAL SIGNAL Warning Light, LED, Amber/White, PC, 0.6A (MPSW9-AW)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-024A)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe Tube, Red (151XST-120R)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT37)
- Federal Signal Safety Alarms and Warnings