Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Amber, Strobe Tube
Mfr # 154XST-012-024A
Zoro # G4821472
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. -67 Degrees to 150 Degrees F
- Depth 5 1/2 in
- Includes Dome Guard
- Lamp Type Strobe Tube
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 154XST-012-024A
- Zoro # G4821472
- UPC # 782979211419
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 5 1/2 in |
Width | 5 1/2 in |
Diameter | 5 1/2 in |
Height | 9 1/4 in |
Description
Hazardous Location Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 520,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Glass, Housing Material Aluminum, Mounting 3/4 in NPT Pipe, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 24V DC, Current Drawn 0.6A DC, Width 5 1/2 in, Depth 5 1/2 in, Height 9 1/4 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Safety Works 9224239 Over-the-Glass Safety Glasses - Clear (9224239)
- NMC Nfpa Label Symbol 6", Pk5, Legend: COR (DCL106)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F383)
- SIGNMISSION OSHA, Lockout Machinery Prior Servicing Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1429-10PK)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3PL-120R)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP1-120G)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3M-120B)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM100G)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125LEDFR24D)
- Federal Signal Safety Alarms and Warnings