Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Amber, LED, 24VAC/DC
Mfr # 27XL-024A-MOD
Zoro # G2949199
product price: $1,710.99
/ea
Free Shipping & Returns
$1,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 60,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 27XL-024A-MOD
- Zoro # G2949199
- UPC # 782979232629
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 14 9/16 in |
Width | 8 13/16 in |
Diameter | 8 13/16 in |
Details
Item | Warning Light |
Color | Amber |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 60,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | Cast Aluminum |
Standards | cUL, Marine, UL |
Mounting | Ceiling, Pendant, Wall |
Rating | NEMA 4X |
Lens Design | Fresnel |
Current Drawn | 400mA DC |
Operating Temp. | -67 Degrees to 150 Degrees F |
Voltage | 24 V DC |
For Use With | Security, Chemical Plant, Mine, Refinery, Oil Rig |
Features | Corrosion Resistant, Explosion Proof, Vibration Resistant |
Audible Alarm Type | Visual |
Lens Color | Amber |
Description
Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, Lamp Life 60,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Aluminum, Mounting Ceiling, Pendant, Wall, Operating Temp. -67 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 24V AC/DC, Current Drawn 400mA DC, Width 8 13/16 in, Height 14 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18" L (82180)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 3XL (V1210170U-3XL)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 9M, PR (804-6379 9M)
- HY-KO Marking Flag, Blue, Solid Pattern, PK25 (SF-21/BL)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3PL-120G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3TL-024A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TR-A)
- ZORO SELECT Warning Light, Amber, Strobe Tube, 120V AC, 72 Flashes per Minute, 8,000 Hour Lamp Life (2ERP2)
- Federal Signal Strobe and Flashing Lights