Shop All Audible & Visual Signaling Devices
Federal Signal
Vibrating Mechanism, 24VDC, 0.4 AC, Gray
Mfr # 600-024-1
Zoro # G1256297
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Visual Indicator Type No Visual Indicator
- Housing Material Steel
- Voltage 24V DC
- Decibels 98 to 102dB @ 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 600-024-1
- Zoro # G1256297
- UPC # 782979309307
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 2.125 in |
Details
Audible Alarm Type | Bell |
Item | Vibrating Mechanism |
Visual Indicator Type | No Visual Indicator |
Housing Material | Steel |
Voltage | 24V DC |
Decibels | 98 to 102dB @ 10 ft. |
Amps | 0.4 AC |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor |
Standards | UL, CSA |
Vibrating | Yes |
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 98 to 102dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Height 4 in, Width 4 in, Depth 2.125 in, Vibrating Yes, Housing Material Steel, Rating NEMA 3R, Standards UL, CSA, Amps 0.4 AC, Color Gray, Vibrating Mechanism
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO RHINO (R) Heat Shrink Tube Label 3/4" x 60"H, Black on White (18057)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41805)
- BRADY Number Tag, Brass, CHWS 026-050, PK25 (23577)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 11, 4E Width (500089BLK110)
- FEDERAL SIGNAL Vibratone 12V-Dc Horns, Sirens And Buzzer (450-012-31)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- FEDERAL SIGNAL Resonating Horn, 120VAC, 0.75 AC, Gray (55-120-1)
- FEDERAL SIGNAL Projector, Surface Mounting (PR2-NM)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM800GY)
- FEDERAL SIGNAL Gong Bell (A6)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VDC Vibrating, Outdoor (1225)
- Federal Signal Safety Alarms and Warnings