Shop All Automotive Horns & Accessories
Federal Signal
Vehicle Speaker, 100W, Black
Mfr # ES100C
Zoro # G9509936
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 100W
- Length (In.) 5 1/2 in
- Width (In.) 2 3/4 in
- Height (In.) 6 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # ES100C
- Zoro # G9509936
- UPC # 604586778522
- Country of Origin United States
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 5 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 6 in |
Overall Width | 2 5/16 in |
Overall Height | 5 1/2 in |
Overall Length | 5 29/32 in |
Details
Item | Vehicle Speaker |
Type | 100W |
Material | Aluminum |
Voltage | 32VRMS |
Finish | Black Painted |
Includes | (2) ES100C Speaker, (2) ESFMT-EF |
Accessory Type | Vehicle Speaker |
Features | SLIM LIGHT WEIGHT, COMPOSITE PLASTIC, 30% GLASS FILLED |
Color | BLACK |
Standards | CCR Title 13, SAE Compliant |
Product Type | Speaker |
Description
Vehicle Speaker, Product Type Speaker, Overall Length 5 29/32 in, Overall Height 5 1/2 in, Overall Width 2 5/16 in, Features SLIM LIGHT WEIGHT, COMPOSITE PLASTIC, 30 Percent GLASS FILLED, Includes (2) ES100C Speaker, (2) ESFMT-EF, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Standards CCR Title 13, SAE Compliant, Color BLACK, Operating Voltage 32 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO SPARK PLUG IRIDIUM LONG-LIFE(PR-EA/BX-4) (3421)
- METRA 31" Antenna With 1-Section Removable Mast & 5 Fixed Bases - Gm 1982-Up (44GM935)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889)
- JJ KELLER Log Book Ruler, 2" x 7-1/4" L (8562)
- FEDERAL SIGNAL Federal Signal 52-024-1 Horn, 24VDC, Resonating (52-024-1)
- WOLO Beep Beep Horn, Electric, Voltage 72 (370LC-72/80L2WV)
- FIAMM Low Tone Disc Horn, Electric, 5" L (52235)
- GROTE Horn, Import (72010-5)
- WOLO Low Tone Horn, Air (820)
- FIAMM Air Horn Valve, Universal, 3" L (O8700)
- COLE HERSEE Dual Alarm 12V Dc, 4112-RC000-BX (4112-RC000-BX)
- Federal Signal Automotive Electrical