Shop All Audible Signaling Device Parts
Federal Signal
U-Bracket Mounting Kit, Gray, 5"
Mfr # EHORN-TKIT
Zoro # G6637961
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- For Use With Mfr. No. EHORN-024, 120-240
- Color Gray
- Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # EHORN-TKIT
- Zoro # G6637961
- UPC # 782979236900
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Size | 5 in |
Details
Item | U-Bracket Mounting Kit |
Material | polycarbonate |
For Use With | Mfr. No. EHORN-024, 120-240 |
Color | Gray |
Description
U-Bracket Mounting Kit, For Use With Mfr. No. EHORN-024, 120-240, Color Gray, Size 5 in, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KA3PK)
- MILWAUKEE TOOL Front Brim Blue Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1325)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-06)
- NMC Safety Cone Open Hole Sign (CS20)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-012-024GY)
- FEDERAL SIGNAL Amplifier Assembly, 24VAC/DC (K2005502A-04)
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-120-240R)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-012-024R)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-1/2" Sz, Nickel Material, PK2 (KIT-H19032)
- Federal Signal Audible Signaling Device Parts