Shop All Automotive Warning & Marker Lights
Federal Signal
Turn Lamp, LED, Amber, 6-13/32 in. L
Mfr # 607106-02SB
Zoro # G2420391
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Led
- Includes Grommets
- Sub-Category Stop-Turn-Tail Lights
- Length 6-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 607106-02SB
- Zoro # G2420391
- UPC # 604586779123
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Length | 6-13/32" |
Width | 1-29/32" |
Diameter | 1-29/32" |
Height - Vehicle Lighting | 2 3/8 in |
Width - Vehicle Lighting | 3/4 in |
Length - Vehicle Lighting | 6 3/8 in |
Depth | 1-29/32" |
Overall Height | 2 3/8 in |
Overall Depth | 1 7/8 in |
Overall Width | 6 3/8 in |
Description
Turn Lamp, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Overall Width 6 3/8 in, Overall Depth 1 7/8 in, Current 0.26 A, Electrical Connection Wire Harness, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, SAE J1398, SAE J593, Flash Pattern Synchronized/Alternating, Housing Material Polycarbonate, Includes Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 75 GALLON COMBO TANK INDUSTRIAL SERIES, ALUMINUM TRANSFER TANK (37024159)
- SPARTAN POWER 100 Feet of Red 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG100FTRED)
- C.E. SMITH Pkg Bearing Kit, Tapered, 1-3/8 in. to 1-1/16 in. (27115)
- TITAN Outrigger Pad, 18 x 12 x 3 In. (14466)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-R)
- FEDERAL SIGNAL Beacon Light, Pipe/Permanent, 5-7/64 in. H (220350-02)
- FEDERAL SIGNAL Warning Light, Red, Strobe Tube, 120VAC (27XST-120R-MOD)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-W)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3E-120A)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 12VDC (141ST-012A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP1-120B)
- Federal Signal Automotive Lighting