Shop All Audible Signaling Device Parts
Federal Signal
Transformer, 240VAC
Mfr # K120858A
Zoro # G0121460
original price:
$77.86
47% off
new price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 300GC-120, 300GCX-120
- Fits Brand Federal Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # K120858A
- Zoro # G0121460
- UPC # 782979125778
- Country of Origin United States
- Category Audible Signaling Device Parts
Details
Item | Transformer, 240VAC |
For Use With Mfr. Model Number | 300GC-120, 300GCX-120 |
Fits Brand | Federal Signal |
Description
Transformer, 240VAC, For Use With Grainger Item Number 3WU53, 4A968, For Use With Mfr. Model Number 300GC-120, 300GCX-120, Fits Brand Federal Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Medium (RU65001M)
- DMI Dressing Aid, Tan, Wood, Latex Free (640-8110-0000)
- PROFLEX BY ERGODYNE Non-Marring Cap Knee Pad, Tan Cap, PR (325)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-012-024GY)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-120-240R)
- FEDERAL SIGNAL Gasketed Trim Ring, Gray (TR)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-012-024R)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-PNP-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-3/4" Sz, PK2 (KIT-H18062)
- Federal Signal Safety Alarms and Warnings