Shop All Tower Lights
Federal Signal
Tower Light, Steady, Flash, Strobe, Am, Gr, Rd
Mfr # USI-120TC
Zoro # G0933353
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL listed, CSA certified
- Voltage 120V AC
- Diameter 55 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # USI-120TC
- Zoro # G0933353
- UPC # 782979209546
- Country of Origin United States
- Category Tower Lights
Dimensions
Diameter | 55 mm |
Height | 7-4/5" |
Details
Item | Tower Light LED Assembly |
Standards | UL listed, CSA certified |
Voltage | 120V AC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | IP65, NEMA 4X |
Sounder Included | No |
Current Drawn | 0.15A |
Operating Temp. | 32 Degrees to 104 Degrees F |
Color | Amber, Green, Red |
Lens Design | Cylinder |
Mode | Steady, Flashing, Strobe |
Lamp Life | 100,000 hr |
Includes | Vibration to resistant LED Light Source Displays Amber, Green or Red through a Single, One high Clear Lens |
Mounting | Pipe/Surface |
Lens Material | Polycarbonate |
Flashes per Minute | 70 |
Rating | NEMA 4X, IP65 |
Sound Level | 60dB |
Light Modes | Flashing, Steady |
Number of Lights | 3 |
Lamp Watts | 5.6 W |
Description
Tower Light Mounting Style Pipe, Surface, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 55 mm, Overall Height 7 4/5 in, Voltage 120V AC, NEMA Rating IP65, NEMA 4X, 70 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 60dB, Operating Temp. 32 Degrees to 104 Degrees F, Standards UL Listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resist Gloves, Brown, PBI/Kevlar, PR (G51PBRW13714)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Assorted Color Grippy Socks One Size Fits Most, Grip Socks Pack of 6 Pairs, 6PK (AHS-SS-OS-A6_PK)
- BRADY Label, 1 in W, Blue; Clear (M6-19-427-BL)
- SHUBEE UGLY GLOVES WITH SAFETY CUFF, ONE SIZE FITS MOST (D SB GL UGC)
- FEDERAL SIGNAL PANEL MOUNT LED BLUE 12/24V-DC LIGHT MODULE (PMLMP-012-024B)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Ambr (LSL-120A)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Gr, Rd (MSL4-120)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Rd (LSL-120R)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- ZORO SELECT Tower Light, Steady, 8-13/64 In, Am, Gr, Rd (6JZF7)
- Federal Signal Tower Lights