Shop All Automotive Back Up Alarms
Federal Signal
Tower Light Sounder Tier, 120VAC, 100mm
Mfr # LSH-120
Zoro # G3447236
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Sound Level 80 dB
- For Use With LSH Series
- Current Drawn 0.04A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Federal Signal
- MFR # LSH-120
- Zoro # G3447236
- UPC # 782979268086
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height | 3.25 in |
Diameter | 100 mm |
Details
Item | Tower Light Sounder Tier |
Voltage | 120V AC |
Sound Level | 80 dB |
For Use With | LSH Series |
Current Drawn | 0.04A |
Color | Black |
Housing Material | Plastic |
Standards | UL E4813N Indoor, CSA LR5835-42 |
Sound Modes | Continuous, Pulse |
NEMA Rating | 1 |
Operating Temp. | 32 Degrees to 120 Degrees F |
Watts | 15 W |
Application | Indoor |
Rating | Type 1 |
Description
Voltage 120V AC, Sound Level 80 dB, Sound Modes Continuous, Pulse, NEMA Rating 1, Diameter 100 mm, Color Black, For Use With LSH Series, Height 3.25 in, Housing Material Plastic, Standards UL E4813N Indoor, CSA LR5835-42, Current Drawn 0.04A, Watts 15 W, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Spring, Tracker 20", Hardware (81-0135)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3520)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-3/8 in. (PA1681-FN)
- WAI GLOBAL Voltage Regulators, IB5257 (IB5257)
- FEDERAL SIGNAL Strobe Light, Amber, Flash Tube (141ST-024A)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube, 24VDC (141ST-024R)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube (141ST-012R)
- FEDERAL SIGNAL Lo Prof Strobe, Ambr, Perm, Strobe Tube (LP6-012-048A)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- ROADPRO Heavy-Duty SPDT, Single Pole, 12V (RP-129)
- ECCO Spot Light, LED, 3-19/64" Depth, 5-13/64" H (EW2450)
- Federal Signal Automotive Electrical