Shop All Tower Lights
Federal Signal
Tower Light Module, 120V, 100mm, Clr
Mfr # LSL-120C
Zoro # G2561316
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA
- Voltage 120V AC
- Diameter 100 mm
- Lighting Technology Incandescent
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LSL-120C
- Zoro # G2561316
- UPC # 782979268154
- Country of Origin United States
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 3.25 in |
Details
Item | Tower Light Module Multimode |
Standards | UL, CSA |
Voltage | 120V AC |
Lighting Technology | Incandescent |
NEMA Rating | 1 |
Current Drawn | 0.130A |
For Use With | LSB and LSBS Base Modules with Cap Kit and Flasher, LSH Horn, LSS Sound Module |
Lamp Life | 7,000 hr |
Flashes per Minute | 70 |
Tower Light Series | LSL |
Color | Clear |
Lens Design | Cylinder |
Includes | Incandescent Lamp and Split Lens that Snaps Apart for Quick Lamp Changes |
Operating Temp. | 0 Degrees to 120 Degrees F |
Mounting | Surface |
Lens Material | Polycarbonate |
Rating | NEMA 1 |
Lamp Type | incandescent |
Description
Tower Light Series LSL, Voltage 120V AC, Tower Light Color Clear, Diameter 100 mm, NEMA Rating 1, Lighting Technology Incandescent, 70 Flashes per Minute, Lamp Life 7,000 hr, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. 0 Degrees to 120 Degrees F, Standards UL, CSA, Current Drawn 0.130A, Height 3.25 in, For Use With LSB and LSBS Base Modules with Cap Kit and Flasher, LSH Horn, LSS Sound Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650D)
- 3M Polyurethane 1100 Uncorded Foam Earplugs, 29 dB, Orange, 5 PK (MMM1100)
- JAMCO Cabinet, 2-Dr, 110 gal., Flammable, 34 x 65 x 59 (BV2YP)
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 10)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Ambr (LSL-120A)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- FEDERAL SIGNAL Strobe, 12-24VDC, pipe/surface mount, Amber (FB2PST-012-024A)
- FEDERAL SIGNAL PANEL MOUNT LED BLUE 12/24V-DC LIGHT MODULE (PMLMP-012-024B)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Rd (LSL-120R)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Ambr (270LEDSA120A)
- Federal Signal Tower Lights