Shop All Tower Lights
Federal Signal
Tower Light Module, 120V, 100mm, Blu
Mfr # LSL-120B
Zoro # G2801215
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA
- Voltage 120V AC
- Diameter 100 mm
- Lighting Technology Incandescent
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LSL-120B
- Zoro # G2801215
- UPC # 782979268109
- Country of Origin United States
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 3.25 in |
Details
Item | Tower Light Module Multimode |
Standards | UL, CSA |
Voltage | 120V AC |
Lighting Technology | Incandescent |
NEMA Rating | 1 |
Current Drawn | 0.130A |
For Use With | LSB and LSBS Base Modules with Cap Kit and Flasher, LSH Horn, LSS Sound Module |
Includes | Incandescent Lamp and Split Lens that Snaps Apart for Quick Lamp Changes |
Operating Temp. | 0 Degrees to 120 Degrees F |
Lens Design | Cylinder |
Lamp Type | incandescent |
Rating | NEMA 1 |
Lamp Life | 7,000 hr |
Flashes per Minute | 70 |
Mounting | Surface |
Color | Blue |
Tower Light Series | LSL |
Lens Material | Polycarbonate |
Description
Tower Light Series LSL, Voltage 120V AC, Tower Light Color Blue, Diameter 100 mm, NEMA Rating 1, Lighting Technology Incandescent, 70 Flashes per Minute, Lamp Life 7,000 hr, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. 0 Degrees to 120 Degrees F, Standards UL, CSA, Current Drawn 0.130A, Height 3.25 in, For Use With LSB and LSBS Base Modules with Cap Kit and Flasher, LSH Horn, LSS Sound Module, Includes Incandescent Lamp and Split Lens that Snaps Apart for Quick Lamp Changes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10197214)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ10 (R23010)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BL)
- XPOSE SAFETY Red Palm Working Gloves, 50PK (RPG-50-X-S)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Gr, Rd (MSL4-120)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Bl, Clr, Gr, Rd (MSL3-120)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Ambr (LSL-120A)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Support Tube Mount (XVC6M15S)
- Federal Signal Tower Lights