Shop All Tower Lights
Federal Signal
Tower Light LED Module, 120V, 100mm, Rd
Mfr # LSLD-120R
Zoro # G2334001
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 120V AC
- Diameter 100 mm
- Lighting Technology LED
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LSLD-120R
- Zoro # G2334001
- UPC # 782979253860
- Country of Origin United States
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 3.25 in |
Details
Item | Tower Light Module Multimode |
Standards | UL, CE |
Voltage | 120V AC |
Lighting Technology | LED |
NEMA Rating | 1 |
Current Drawn | 0.400A |
For Use With | LSB and LSBS Base Modules with Cap Kit and Flasher, LSH Horn, LSS Sound Module |
Lens Material | Polycarbonate |
Operating Temp. | 0 Degrees to 120 Degrees F |
Lamp Type | Led |
Mounting | Surface |
Lens Design | Cylinder |
Tower Light Series | LSLD |
Includes | LED Lamp and Split Lens that Snaps Apart for Quick Lamp Changes |
Lamp Life | 100,000 hr |
Flashes per Minute | 70 |
Color | Red |
Rating | NEMA 1 |
Description
Tower Light Series LSLD, Voltage 120V AC, Tower Light Color Red, Diameter 100 mm, NEMA Rating 1, Lighting Technology LED, 70 Flashes per Minute, Lamp Life 100,000 hr, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. 0 Degrees to 120 Degrees F, Standards UL, CE, Current Drawn 0.400A, Height 3.25 in, For Use With LSB and LSBS Base Modules with Cap Kit and Flasher, LSH Horn, LSS Sound Module, Includes LED Lamp and Split Lens that Snaps Apart for Quick Lamp Changes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Knee Pads, Swivel, PU, Gel, Universal, PR (375)
- PEXCO LLC Parking Lot Base 800BASE801 (800BASE801)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, M (8), 50 PK, Blue (N872)
- COMPASS LED Emergency Light, Square Heads (CU2SQB)
- FEDERAL SIGNAL Tower Light, Steady, Flash, Strobe, Am, Gr, Rd (USI-120TC)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Gr, Rd (MSL4-120)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Rd (LSL-120R)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Ambr (LSL-120A)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZF9)
- Federal Signal Tower Lights