Shop All Tower Lights
Federal Signal
Tower Light LED Module, 120V, 100mm, Grn
Mfr # LSLD-120G
Zoro # G0967102
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 120V AC
- Diameter 100 mm
- Lighting Technology LED
- NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # LSLD-120G
- Zoro # G0967102
- UPC # 782979253853
- Country of Origin United States
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 3.25 in |
Details
Item | Tower Light Module Multimode |
Standards | UL, CE |
Voltage | 120V AC |
Lighting Technology | LED |
NEMA Rating | 1 |
Current Drawn | 0.400A |
For Use With | LSB and LSBS Base Modules with Cap Kit and Flasher, LSH Horn, LSS Sound Module |
Tower Light Series | LSLD |
Lens Material | Polycarbonate |
Flashes per Minute | 70 |
Lamp Life | 100,000 hr |
Lamp Type | Led |
Lens Design | Cylinder |
Color | Green |
Includes | LED Lamp and Split Lens that Snaps Apart for Quick Lamp Changes |
Mounting | Surface |
Operating Temp. | 0 Degrees to 120 Degrees F |
Rating | NEMA 1 |
Description
Tower Light Series LSLD, Voltage 120V AC, Tower Light Color Green, Diameter 100 mm, NEMA Rating 1, Lighting Technology LED, 70 Flashes per Minute, Lamp Life 100,000 hr, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. 0 Degrees to 120 Degrees F, Standards UL, CE, Current Drawn 0.400A, Height 3.25 in, For Use With LSB and LSBS Base Modules with Cap Kit and Flasher, LSH Horn, LSS Sound Module, Includes LED Lamp and Split Lens that Snaps Apart for Quick Lamp Changes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPPEWA 6-Inch Work Boot, D, 11, Brown (31003 11 D)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- ANSELL 10" Chemical Resistant Gloves, PVC, 10, 1 PR (23-200)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M (53YN33)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Ambr (LSL-120A)
- FEDERAL SIGNAL PANEL MOUNT LED BLUE 12/24V-DC LIGHT MODULE (PMLMP-012-024B)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Bl, Clr, Gr, Rd (MSL3-120)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- Federal Signal Tower Lights