Shop All Tower Lights
Federal Signal
Tower Light, 60 FPM, Blue, Green, Orange, Red
Mfr # SCB-024QC
Zoro # G2544263
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL listed, CSA certified
- Voltage 24V AC/DC
- Diameter 90 mm
- Housing Material ABS
- NEMA Rating IP65, NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # SCB-024QC
- Zoro # G2544263
- UPC # 782979215516
- Country of Origin United States
- Category Tower Lights
Dimensions
Diameter | 90 mm |
Height | 8-9/64" |
Width | 3.6" |
Depth | 1.6" |
Details
Item | Tower Light LED Assembly |
Standards | UL listed, CSA certified |
Voltage | 24V AC/DC |
Housing Material | ABS |
NEMA Rating | IP65, NEMA 4X |
Lighting Technology | LED |
Current Drawn | 0.18A |
Sounder Included | No |
Light Modes | Steady |
Operating Temp. | 32 Degrees to 140 Degrees F |
Mounting | Surface |
Color | Amber, Blue, Green, Red |
Mode | Steady, Flashing |
Lamp Life | 100,000 hr |
Number of Lights | 4 |
Lens Material | Plastic |
Sound Level | 60dB |
Flashes per Minute | 60 |
Lamp Watts | 5.6 W |
Description
Tower Light Mounting Style Surface, Number of Lights 4, Tower Light Color Amber, Blue, Green, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 90 mm, Overall Height 8 9/64 in, Voltage 24V AC/DC, NEMA Rating IP65, NEMA 4X, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS, Lens Material Plastic, Sound Level 60dB, Operating Temp. 32 Degrees to 140 Degrees F, Standards UL Listed, CSA Certified, Current Drawn 0.18A, Watts 5.6 W, Tower Light LED Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN ROMEO CT, MENS PR (A7111-13W)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (DAGR-PZHI)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5610D)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Gr, Rd (MSL4-120)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- FEDERAL SIGNAL Tower Light, Steady, Flash, Strobe, Am, Gr, Rd (USI-120TC)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Bl, Clr, Gr, Rd (MSL3-120)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- Federal Signal Safety Alarms and Warnings