Shop All Tower Lights
Federal Signal
Tower Light, 55mm, 24VAC/DC
Mfr # MSL3-024
Zoro # G0364987
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL listed, CSA certified
- Voltage 24V AC/DC
- Diameter 55 mm
- Housing Material Polycarbonate
- NEMA Rating IP65, NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # MSL3-024
- Zoro # G0364987
- UPC # 782979201878
- Country of Origin United States
- Category Tower Lights
Dimensions
Diameter | 55 mm |
Height | 12-1/2" |
Details
Item | Tower Light Incandescent Assembly |
Standards | UL listed, CSA certified |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
NEMA Rating | IP65, NEMA 4X |
Lighting Technology | Incandescent |
Sounder Included | No |
Current Drawn | 0.6A |
Rating | NEMA 4X, IP65 |
Mounting | Pipe/Surface |
Number of Lights | 3 |
Light Modes | Steady |
Mode | Steady |
Color | Amber, Blue, Clear, Green, Red |
Includes | Five Color Lenses Amber, Blue, Clear, Green and Red for Maximum Flexibility |
Lamp Life | 7,000 hr |
Lens Design | Cylinder |
Operating Temp. | 32 Degrees to 104 Degrees F |
Lens Material | Polycarbonate |
Lamp Watts | 5.6 W |
Description
Tower Light Mounting Style Pipe, Surface, Number of Lights 3, Tower Light Color Amber, Blue, Clear, Green, Red, Light Modes Steady, Lighting Technology Incandescent, Sounder Included No, Diameter 55 mm, Overall Height 12 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, NEMA 4X, Lamp Life 7,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. 32 Degrees to 104 Degrees F, Standards UL Listed, CSA Certified, Current Drawn 0.6A, Watts 5.6 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 9 Unisex Hiker Boot Composite Work Boot, Black (804-629290W)
- BRADY Numbers and Letters Labels, PK 10 (5140P-2)
- MCR SAFETY Glove, Cut Resistant, XL, Hypermax Shell, PR (96782XL)
- GVS-RPB RPB Safety RZ 1/4" Male Plug (03-052-PM-RZ)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Bl, Clr, Gr, Rd (MSL3-120)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- FEDERAL SIGNAL Tower Light, Steady, Flash, Strobe, Am, Gr, Rd (USI-120TC)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Ambr (LSL-120A)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Gr, Rd (MSL4-120)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Rd (LSL-120R)
- Federal Signal Safety Alarms and Warnings