Shop All Tower Lights
Federal Signal
Tower Light, 120VAC, Amb, Gr, Rd
Mfr # MSL4-120
Zoro # G2303296
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating IP65, NEMA 4X
- Sounder Included No
- Lens Design Cylinder
- Light Modes Steady
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # MSL4-120
- Zoro # G2303296
- UPC # 782979201922
- Country of Origin United States
- Category Tower Lights
Dimensions
Diameter | 55 mm |
Height | 16-5/8" |
Details
NEMA Rating | IP65, NEMA 4X |
Sounder Included | No |
Lens Design | Cylinder |
Light Modes | Steady |
Lens Material | Polycarbonate |
Number of Lights | 4 |
Lamp Life | 7,000 hr |
Flashes per Minute | 75 |
Mode | Steady |
Item | Tower Light Incandescent Assembly |
Rating | NEMA 4X, IP65 |
Operating Temp. | 34 Degrees to 104 Degrees F |
Voltage | 120V AC |
Current Drawn | 0.2A |
Includes | 5 Different Colored Lenses |
Mounting | Pipe/Surface |
Standards | UL listed, CSA certified |
Lighting Technology | Incandescent |
Housing Material | Polycarbonate |
Color | Amber, Blue, Clear, Green, Red |
Lamp Watts | 5.6 W |
Description
Tower Light Mounting Style Pipe, Surface, Number of Lights 4, Tower Light Color Amber, Blue, Clear, Green, Red, Light Modes Steady, Lighting Technology Incandescent, Sounder Included No, Diameter 55 mm, Overall Height 16 5/8 in, Voltage 120V AC, NEMA Rating IP65, NEMA 4X, 75 Flashes per Minute, Lamp Life 7,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. 34 Degrees to 104 Degrees F, Standards UL Listed, CSA Certified, Current Drawn 0.2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set XL (FRTC4A-XL)
- BRADY Label, 2 in W, Outdoor, Brown (M7C-2000-595-BR)
- LYLE Traffic Sign, 12 in Height, 12 in Width, Aluminum, Square, English (NT-036-12HA)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Ambr (LSL-120A)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- FEDERAL SIGNAL PANEL MOUNT LED BLUE 12/24V-DC LIGHT MODULE (PMLMP-012-024B)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- FEDERAL SIGNAL Strobe, 12-24VDC, pipe/surface mount, Amber (FB2PST-012-024A)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24-M)
- Federal Signal Tower Lights