Shop All Automotive Breakers & Fuse Boxes
Federal Signal
Switch Box w/Slide Switch, 12V, 7 Termina
Mfr # SW400SS-B
Zoro # G2480252
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Terminals 7
- Length (In.) 6.1094 in
- Flash Rate Per Minute Not Rated
- Voltage Rating 12V DC
- Height (In.) 2.1094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # SW400SS-B
- Zoro # G2480252
- Country of Origin China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Length (In.) | 6.1094 in |
Height (In.) | 2.1094 in |
Width (In.) | 4.9063 in |
Overall Height | 2 3/32 in |
Overall Length | 4 29/32 in |
Overall Width | 6 3/32 in |
Details
Item | Vehicle Light Controller |
Number of Terminals | 7 |
Flash Rate Per Minute | Not Rated |
Voltage Rating | 12V DC |
Finish | Powder Coated |
Type | 4-Switch |
Lamp Capacity | 20 A |
For Use With | Warning Lights |
Features | Backlit for LED Function Identification, Easy Installation, Switching of upto Seven Auxiliary Functions |
Includes | (4) Rocker Switch |
Flash Rate per Minute | Not Rated |
Product Type | Controller |
Description
Vehicle Light Controller, Product Type Controller, Overall Length 4 29/32 in, Overall Height 2 3/32 in, Overall Width 6 3/32 in, Features Backlit for LED Function Identification, Easy Installation, Switching of upto Seven Auxiliary Functions, Includes (4) Rocker Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Smart Water Leak Sensor (H2O/WIFI)
- BUYERS PRODUCTS Rack, Gas Can, w/Secure Strap (LT30)
- TRUXEDO 15-C F150 5.5FT BED TRUXPORT (297701)
- BALDWIN FILTERS Air Filter, 7 x 2-15/32 in. (PA2069)
- FEDERAL SIGNAL Switch Box, 12V, 4 Terminals, Lamp Cap. 20 (SW200-B)
- FEDERAL SIGNAL Switch Box, 12V, 6 Terminals, Lamp Cap. 20 (SW300-B)
- BUYERS PRODUCTS CIRCUIT BREAKER, 250 AMP, PUSH-TO-TRIP, (CB251PB)
- PHILLIPS Socketbreaker, 7-Way, Sta-Dry, 20A Circuit Breaker Split Pin, Metal Housing, Screw-Type (15-762)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 70 A (CB185-70)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 35 A (CBF-35)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 120 A (CB185-120)
- Federal Signal Automotive Electrical