Shop All Automotive Breakers & Fuse Boxes
Federal Signal
Switch Box, 12V, 4 Terminals, Lamp Cap. 20
Mfr # SW200-B
Zoro # G2480237
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Warning Lights
- Lamp Capacity 20 A
- Flash Rate Per Minute Not Rated
- Finish Powder Coated
- Voltage Rating 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # SW200-B
- Zoro # G2480237
- Country of Origin China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Length (In.) | 4.7031 in |
Width (In.) | 4.9063 in |
Height (In.) | 2.1094 in |
Overall Height | 2 3/32 in |
Overall Length | 4 29/32 in |
Overall Width | 4 11/16 in |
Details
Item | Vehicle Light Controller |
For Use With | Warning Lights |
Lamp Capacity | 20 A |
Flash Rate Per Minute | Not Rated |
Finish | Powder Coated |
Voltage Rating | 12V DC |
Number of Terminals | 4 |
Type | 4-Switch |
Features | Backlit for LED Function Identification, Easy Installation, Switching of upto Seven Auxiliary Functions |
Flash Rate per Minute | Not Rated |
Product Type | Controller |
Description
Vehicle Light Controller, Product Type Controller, Overall Length 4 29/32 in, Overall Height 2 3/32 in, Overall Width 4 11/16 in, Features Backlit for LED Function Identification, Easy Installation, Switching of upto Seven Auxiliary Functions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Hose Clamp Plier, Single Wire Clamp Plier (875G)
- GARMIN Handlebar Mount f/Montana Series (010-11654-07)
- GATES Classical Section Wrapped V-Belt, A93 (A93)
- VALVOLINE 4-Stroke ATV Motor Oil, 32 Oz, 10W-40 (817263)
- FEDERAL SIGNAL Switch Box, 12V, 6 Terminals, Lamp Cap. 20 (SW300-B)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 150 A (CB150)
- BUYERS PRODUCTS 6 Function Backlit Pre-Wired Switch Box Fused With Relay And Circuit Breaker (6391106)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 30 A (CB211-30)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 15 A (UCB-15)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 30 A (CBC-30B)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 25 A (UCB-25)
- Federal Signal Automotive Electrical