Shop All Audible Signaling Device Parts
Federal Signal
Surface Mount Bracket Kit, Gray, 5-17/32"
Mfr # ESIREN-SKIT
Zoro # G6637955
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- For Use With Mfr. No. ESIREN-120-240
- Color Gray
- Size 5 17/32 in
- Accessory Type Surface Mount Bracket Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # ESIREN-SKIT
- Zoro # G6637955
- UPC # 782979236917
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Size | 5 17/32 in |
Details
Item | Surface Mount Bracket Kit |
Material | polycarbonate |
For Use With | Mfr. No. ESIREN-120-240 |
Color | Gray |
Accessory Type | Surface Mount Bracket Kit |
Description
Surface Mount Bracket Kit, For Use With Mfr. No. ESIREN-120-240, Color Gray, Size 5 17/32 in, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Cooling Water Supply, PK5, 7072-1-PK (7072-1-PK)
- ACCUFORM Accuform Stopout Ultimate Lockout Kit, Plastic (KSK700)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148808 (148808)
- ERB SAFETY 221-112 Nylon with Spandex Knit Gloves, Nitrile Sandy Coating, LG, PR (22517)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-012-024GY)
- FEDERAL SIGNAL Amplifier Assembly, 24VAC/DC (K2005502A-04)
- FEDERAL SIGNAL Gasketed Weatherproof Back Box, Gray (WB)
- FEDERAL SIGNAL Gasketed Trim Ring, Gray (TR)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-012-024R)
- STI Enviro Kit For Sti-1210B, 1210C (KIT-122)
- Federal Signal Safety Alarms and Warnings