Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Yellow, FPM 60, Xenon, 1.50A
Mfr # G-STR-024-D-Y
Zoro # G5578006
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Depth 5 15/64 in
- Housing Material Glass Reinforced Polyester
- Standards ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC
- Current Drawn 1.50A DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-STR-024-D-Y
- Zoro # G5578006
- UPC # 782979234142
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 5 15/64 in |
Width | 5 15/64 in |
Height | 8 61/64 in |
Details
Lens Material | Polycarbonate |
Item | Strobe Light |
Housing Material | Glass Reinforced Polyester |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Current Drawn | 1.50A DC |
Rating | IP66 |
Color | Yellow |
Lamp Life | 10,000 hr |
Lens Design | Fresnel |
Power Source | 24V DC |
Lamp Type | Xenon |
Mounting | Surface |
Operating Temp. | -58 Degrees to 158 Degrees F |
Includes | Dome Guard |
Flashes per Minute | 60 |
Light Output | 21 Joules |
For Use With | Security, Signaling System, Control Panel, Industrial, Marine |
Audible Alarm Type | Visual |
Connection Type | Wired |
Features | Corrosion Resistant, Flame Proof |
Voltage | 24 V DC |
Description
Strobe Light, Color Yellow, Lamp Type Xenon, Flashes per Minute 60, Light Output 21 Joules, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting Surface, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 24V DC, Current Drawn 1.50A DC, Width 5 15/64 in, Depth 5 15/64 in, Height 8 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ProFlex 650 Neoprene Elbow Sleeve-Small (16572)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12, Thickness: 15 ga (42-874)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Spill Response Equipment, Landscape (OS-EM-D-1014-L-10358)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Black (FP-N-200-L-BLK-4.5)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Clear, 120VAC (VALS-120C)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (VALS-120R)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 24V (LP3PL-024G)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Red, 24VAC/DC (191XL-024R)
- RAILHEAD GEAR Solar Led Warning Lights, Amber (M18-SOLAR A1)
- Federal Signal Strobe and Flashing Lights