Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Yellow, FPM 60, Xenon, 0.45A
Mfr # G-STR-120-D-Y
Zoro # G5577945
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Xenon
- Power Source 120V AC
- Lamp Life 10,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-STR-120-D-Y
- Zoro # G5577945
- UPC # 782979234357
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 61/64 in |
Depth | 5 15/64 in |
Width | 5 15/64 in |
Details
Item | Strobe Light |
Color | Yellow |
Lamp Type | Xenon |
Power Source | 120V AC |
Lamp Life | 10,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | Glass Reinforced Polyester |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Lens Design | Fresnel |
Operating Temp. | -58 Degrees to 158 Degrees F |
Rating | IP66 |
Light Output | 21 Joules |
Current Drawn | 0.45A AC |
Includes | Dome Guard |
Mounting | Surface |
Description
Strobe Light, Color Yellow, Lamp Type Xenon, Flashes per Minute 60, Light Output 21 Joules, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting Surface, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 120V AC, Current Drawn 0.45A AC, Width 5 15/64 in, Depth 5 15/64 in, Height 8 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyurethane 1100 Uncorded Foam Earplugs, 29 dB, Orange, 5 PK (MMM1100)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Gray Grip Socks, One Size Fits Most, 6PK (AHS-SS-OS-G6_PK)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-ET-194)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SM-A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3PL-120R)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM200B)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP1-120G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-120G)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Clear (52C-N5-40WH)
- Federal Signal Safety Alarms and Warnings