Shop All Strobe and Flashing Lights
Federal Signal
Strobe Light, Red, Xenon, 1.50A, Brckt Mnt
Mfr # G-STR-024-T-R
Zoro # G5577796
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Xenon
- Power Source 24V DC
- Lamp Life 10,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # G-STR-024-T-R
- Zoro # G5577796
- UPC # 782979234272
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 8 61/64 in |
Width | 7 29/64 in |
Depth | 7 29/64 in |
Details
Item | Strobe Light |
Color | Red |
Lamp Type | Xenon |
Power Source | 24V DC |
Lamp Life | 10,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Housing Material | Glass Reinforced Polyester |
Standards | ATEX and IECEx Certified, CE Listed, Pending UL, cUL, GOST, EAC and INMETRO Certifications, Zone 1, 21 Rated, EX D IIC |
Current Drawn | 1.50A DC |
Mounting | U-Bracket |
Light Output | 21 Joules |
Lens Design | Fresnel |
Rating | IP66 |
Includes | Dome Guard |
Operating Temp. | -58 Degrees to 158 Degrees F |
Description
Strobe Light, Color Red, Lamp Type Xenon, Flashes per Minute 60, Light Output 21 Joules, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting U-Bracket, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source 24V DC, Current Drawn 1.50A DC, Width 7 29/64 in, Depth 7 29/64 in, Height 8 61/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Fire Extinguisher Sign, 18x4, Aluminum (724220A)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, L (88071)
- MILWAUKEE TOOL Impact Cut Level 3 Nitrile Dipped Gloves - Large (48-22-8972)
- BROTHER INTERNATIONAL Handheld labeler (PT70BM)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TR-A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3PL-024A)
- FEDERAL SIGNAL Status Indicator, Amber, Green, Red, LED (SLM1450)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-120R)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Clear, 120VAC (VALS-120C)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERN6)
- Federal Signal Safety Alarms and Warnings