Shop All Automotive Back Up Alarms
Federal Signal
Strobe Light, Red, Flash Tube, 24VDC
Mfr # 141ST-024R
Zoro # G0557033
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Strobe Tube
- Voltage 24V DC
- Input Voltage 24 V DC
- Light Output 100,000 Candela
- Current Drawn 0.08A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 141ST-024R
- Zoro # G0557033
- UPC # 782979288251
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height | 5 in |
Diameter | 5 1/2 in |
Details
Item | Strobe Light |
Lamp Type | Strobe Tube |
Voltage | 24V DC |
Input Voltage | 24 V DC |
Light Output | 100,000 Candela |
Current Drawn | 0.08A |
Color | Red |
Housing Material | Polycarbonate |
Mounting | (F) 1/2 in NPT or Surface |
Includes | Removable Strobe |
Standards | UL, CSA |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Lens Design | Round |
Lamp Life | 4,000 hr |
Rating | NEMA 3R |
Application | Indoor/Outdoor |
Lamp Life (Hours) | 4,000 hr. |
Operating Temp. | -31 Degrees to 150 Degrees F |
Material | polycarbonate |
Power Source | DC |
Description
Strobe Light, Color Red, Lamp Type Flash Tube, Flashes per Minute 80, Light Output 100,000 Candela, Lamp Life 4,000 hr, Lens Design Round, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT or Surface, Current Drawn 0.08A, Height 5 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/32 x 2-9/32 in. (PA5680)
- CONNECT-EASE Connect-Ease RCE12VB8 Single 8-Gauge Connector (RCE12VB8)
- DORMAN HVAC Blower Motor Resistor, 973-025 (973-025)
- GEARWRENCH Mechanic's Stethoscope (835D)
- FEDERAL SIGNAL Lo Prof Strobe, Ambr, Perm, Strobe Tube (LP6-012-048A)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- FEDERAL SIGNAL Strobe Light, Amber, Flash Tube (141ST-024A)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube (141ST-012R)
- ECCO Flood Light, LED, 1-29/32" D (E92004)
- ECCO Flood Light, LED, 4-39/64" D (EW2311)
- ECCO Back Up Alarm, 87 to 112dB, Black (SA917N)
- Federal Signal Automotive Back Up Alarms