Shop All Automotive Back Up Alarms
Federal Signal
Strobe Light, Red, Flash Tube
Mfr # 141ST-012R
Zoro # G2614787
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Lamp Type Strobe Tube
- Input Voltage 12 V DC
- Light Output 100,000 Candela
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 141ST-012R
- Zoro # G2614787
- UPC # 782979288107
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Diameter | 5 1/2 in |
Height | 5 in |
Details
Item | Strobe Light |
Voltage | 12V DC |
Lamp Type | Strobe Tube |
Input Voltage | 12 V DC |
Light Output | 100,000 Candela |
Color | Red |
Current Drawn | 0.18A |
Housing Material | Polycarbonate |
Mounting | (F) 1/2 in NPT or Surface |
Includes | Removable Strobe |
Standards | UL, CSA |
Flashes per Minute | 80 |
Lens Material | Polycarbonate |
Lamp Life | 4,000 hr |
Lens Design | Round |
Rating | NEMA 3R |
Application | Indoor/Outdoor |
Material | polycarbonate |
Lamp Life (Hours) | 4,000 hr. |
Operating Temp. | -31 Degrees to 150 Degrees F |
Power Source | DC |
Description
Strobe Light, Color Red, Lamp Type Flash Tube, Flashes per Minute 80, Light Output 100,000 Candela, Lamp Life 4,000 hr, Lens Design Round, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT or Surface, Current Drawn 0.18A, Height 5 in, Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER 13x5.00-6 Bias Industrial Tube With TR87 Valve (250140)
- A & I PRODUCTS Heater, Engine Block Frost Plug, 40MM, 400 Watt 80" x5" x3" (A-5B364)
- PRESTA Ultra Soft Edgeless Microfiber Cloths - 5-Pack (800136CS)
- DISCO Blk Long Extruded U Nuts 5/16"-18 P/R .010-.170" PK25 (1836PK)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube, 24VDC (141ST-024R)
- FEDERAL SIGNAL Lo Prof Strobe, Ambr, Perm, Strobe Tube (LP6-012-048A)
- FEDERAL SIGNAL Strobe Light, Amber, Flash Tube (141ST-024A)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- FIAMM Back Up Alarm, 87dB, 2-3/4" H (56013)
- GROTE LIGHTING BACK-UP ALARM (78143)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747A)
- Federal Signal Automotive Back Up Alarms