Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Federal Signal
Strobe Light, Perm Mt., Amber (Discontinued)
Mfr # 220100-02
Zoro # G1243873
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12/72V DC
- Lamp Type Strobe
- Mounting Surface
- Height 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Federal Signal
- MFR # 220100-02
- Zoro # G1243873
- UPC # 604586706754
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 3-5/8" |
Diameter | 5" |
Diameter - Vehicle Lighting | 5 in |
Height - Vehicle Lighting | 3 3/4 in |
Overall Height | 3 3/4 in |
Overall Diameter | 5 in |
Description
Strobe Light, Wattage 2 W, Lens Color Amber, Shape Round, Operating Voltage 12/72V DC, Overall Diameter 5 in, Overall Height 3 3/4 in, Base Material Polycarbonate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.